
Everyday Westhaven 21.8 Inch Acacia Wood Paddle Serving Board in Dark Brown
Mfr # 143814.01
Zoro # G721737428
product price:Â $32.49
/eaKey Features
Height
0.8 in
Width
6.2 in
Material
Wood
Length
21.8 in
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143814.01
Zoro #
G721737428
UPC #
085081650719
Country of Origin
China
Dimensions
Height
0.8 in
Width
6.2 in
Length
21.8 in
Details
Material
Wood
Item
Serving Board
Color
Dark Brown
Description
Elevate your entertaining experience with this exquisite Martha Stewart Everyday Westhaven 21.8 Inch Acacia Wood Paddle Serving Board. Crafted from high-quality acacia wood, this serving board exudes rustic charm with its rich, dark brown finish and distinctive grain patterns. Its generous 21.8-inch length provides ample space for showcasing an array of culinary delights, from artisanal cheeses and charcuterie to freshly baked bread and gourmet appetizers. The sleek paddle shape adds a touch of sophistication to any table setting, while the durable construction ensures long-lasting performance. Whether you're hosting a casual gathering or a formal dinner party, this paddle serving board from Martha Stewart is the epitome of elegance and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.