Zoro Homepage

Faux Bois 12 Piece Stoneware Dinnerware Set in White

  • Mfr # 77539.12

  • Zoro # G321738719


product price: $64.95
/ea

Key Features

Material
Stoneware
Overall Width
10.5 in
Color
White
Overall Length
10.6 in
Overall Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77539.12
Zoro #
G321738719
UPC #
085081007209
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
10.6 in
Overall Height
10.5 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
White

Description

The Martha Stewart Faux Bois 12 Piece Stoneware Dinnerware Set in White draws in natural design to the dinning table. Each plate features wood bark like embossed patterns with an off white reactive glaze finish. The stoneware construction is durably made to last. This set is dishwasher safe and microwave safe for fast reheating and cleaning. Impress guest at your next dinner party, enjoy a decorated brunch with friends, or reward yourself with a midnight snack!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.