Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Ceramic 16 piece Dinnerware Set in White

  • Mfr # 127298.16

  • Zoro # G621736859


product price: $52.15
/ea

Key Features

Overall Height
10.75 in
Overall Length
11 in
Color
White
Material
Ceramic
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127298.16
Zoro #
G621736859
UPC #
085081504791
Country of Origin
China

Dimensions

Overall Height
10.75 in
Overall Length
11 in
Overall Width
11 in

Details

Item
Dinnerware Set
Color
White
Material
Ceramic

Description

Bring the whole family together and serve up all your favorite meals with the Martha Stewart Fine Ceramic 16 piece Dinnerware Set in White. Your guests will love the dining experience. Set the mood the beautifully crafted ceramic material. These are set in white with blue edges bringing a very beautiful look to your dining table. The set will include dinner plates, salad plates, cereal bowls, and mugs. Add this to your kitchen collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.