Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Ceramic Cake Plate

  • Mfr # 96129.01

  • Zoro # G021737623


product price: $25.99
/ea

Key Features

Overall Length
10.75 in
Overall Height
5 in
Material
Ceramic
Overall Width
10.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96129.01
Zoro #
G021737623
UPC #
085081193100
Country of Origin
China

Dimensions

Overall Length
10.75 in
Overall Height
5 in
Overall Width
10.75 in

Details

Material
Ceramic
Item
Cake Plate
Color
White

Description

Enjoy serving your favorite pastries to all your guests with the Martha Stewart Fine Ceramic Cake Plate. Made of Fine Ceramic, perfect for any type of event. The beautiful design will add the perfect elegant touch to any setting. This Martha Stewart cake plate is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.