Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fir Root Elevated Server

  • Mfr # 128923.01

  • Zoro # G421738169


product price: $34.69
/ea

Key Features

Material
Wood
Overall Length
12 in
Overall Height
1 in
Color
Brown
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128923.01
Zoro #
G421738169
UPC #
085081521040
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
1 in
Overall Width
8 in

Details

Material
Wood
Item
Elevated Server
Color
Brown

Description

Entertain all your guests with the Martha Stewart Fir Root Elevated Server. You can serve any tasty snack or meal such as cheese, deli meats, bread, fruits and much more. Crafted from strong eco-friendly fir root and finished with a natural clear lacquer to ensure long-lasting beauty and durability, this eye-catching piece will create an organic feel in any room. Perfect for serving hors d'oeuvres. This Martha Stewart serving board is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.