Flynn King Size Solid Wood Platform Bed with Upholstered Base and Inset Headboard, Wood Slat Bottom

  • Mfr # MG-0900272F-LTB-K-WH-MS

  • Zoro # G422632145


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Color
Snow Fabric/Light Beech Frame
Overall Width
80 in
Weight Capacity
800 lbs
Overall Length
84.25 in
Material
Engineered Wood, Fabric, Foam, Polyester, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-0900272F-LTB-K-WH-MS
Zoro #
G422632145
UPC #
196861135491
Country of Origin
Malaysia

Dimensions

Overall Width
80 in
Overall Length
84.25 in

Details

Color
Snow Fabric/Light Beech Frame
Weight Capacity
800 lbs
Material
Engineered Wood, Fabric, Foam, Polyester, Wood

Description

Lend a lovely softness and sophistication to your primary bedroom or guest room with the Martha Stewart Flynn Platform Bed with Headboard. The solid wood headboard boasts a fabric upholstered inset design that instantly elevates this bed frame. The base is smoothly upholstered encasing this platform bed in luxurious style. Strong and sturdy, the solid wood base and wood slat supports accommodate up to 800 lbs. of static weight and the recommended 2-person assembly can be achieved in under one hour with the included assembly and tools. Boasting 6.25 inches of underbed storage, this bed provides the needed space to help keep your surroundings neat and clutter-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.