Shop MARTHA STEWART
See all product information
Create Account
Gallen 13 x 9 Inch Nonstick Carbon Steel Cookie Sheet in Linen
- Mfr # 750123517M
- Zoro # G922980487
product price:Â
$
17.99
/ea
Key Features
Material
Carbon Steel
Length
13 in
Width
9 in
Height
1 in
Color
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123517M
- Zoro #
- G922980487
- UPC #
- 085081654663
- Country of Origin
- China
- Item
- Cookie Sheet
- Material
- Carbon Steel
- Color
- Linen
Dimensions
- Length
- 13 in
- Width
- 9 in
- Height
- 1 in
Description
Experience the convenience of the ultimate nonstick multi-tasker with this Martha Stewart Gallen Nonstick Carbon Steel Cookie Sheet. Designed with a high-performance nonstick surface, it requires less oil or butter for smooth release of baked goods and roasted vegetables-making cleanup a breeze. Perfectly sized for small-batch baking, this compact pan is a go-to for everything from crispy cookies to reheated leftovers, and fits easily into standard, convection, or toaster ovens. Crafted from responsive carbon steel, the pan heats quickly and distributes heat evenly for consistent baking and roasting results. Its warp-resistant design features rolled rims and minimally raised edges, helping it retain its shape even under high oven temperatures. Whether you're roasting a few portions of vegetables or baking boneless chicken thighs, this versatile sheet pan brings precision, durability, and everyday practicality to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.