Garden Cottage 16 Piece Stainless Steel Flatware Set in Black

  • Mfr # 129076.16

  • Zoro # G421738039


product price:  $29.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Length
3 in
Height
11.2 in
Width
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129076.16
Zoro #
G421738039
UPC #
085081522573
Country of Origin
China

Dimensions

Length
3 in
Height
11.2 in
Width
7.8 in

Details

Color
Black
Material
Stainless Steel
Item
Flatware Set

Description

The 16 Piece Martha Stewart Garden Cottage 16 Piece Flatware Set comes with full service for four people. Perfect for every day dining, this set features simple black matte riveted handles with a stainless steel full tang construction for long lasting use. Dishwasher safe design makes clean up a breeze, avoid using detergents with lemon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.