Garden Cottage 16 Piece Stainless Steel Flatware Set in Cream

  • Mfr # 129074.16

  • Zoro # G221738888


product price:  $39.49
/ea

Key Features

Length
3 in
Color
Cream
Width
7.8 in
Material
Stainless Steel
Height
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129074.16
Zoro #
G221738888
UPC #
085081522559
Country of Origin
China

Dimensions

Length
3 in
Width
7.8 in
Height
11.2 in

Details

Item
Flatware Set
Color
Cream
Material
Stainless Steel

Description

The 16 Piece Martha Stewart Garden Cottage 16 Piece Flatware Set comes with full service for four people. This set can be used with your every day dinnerware or to dress up your table. The simple Cream colored handle is sleek and simple and will go well with most kitchen decor. Stainless steel construction for lasting use and dishwasher safe (avoid detergent containing lemon) for easy and worry free clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.