Garden Cottage 16 Piece Stainless Steel Flatware Set in Taupe

  • Mfr # 129077.16

  • Zoro # G921736818


product price:  $39.49
/ea

Key Features

Material
Stainless Steel
Height
3.2 in
Length
11 in
Color
Taupe
Width
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129077.16
Zoro #
G921736818
UPC #
085081522580
Country of Origin
China

Dimensions

Height
3.2 in
Length
11 in
Width
7.8 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Taupe

Description

You should enjoy every piece of kitchenware in your home, right down to the basics. Each piece has an important part to play in building an environment where you feel inspired, guests feel welcome, and culinary enthusiasm abounds. The Garden Cottage Flatware Set contributes an effortlessly classic appeal to any home and kitchen, balancing riveted handles in a warm grey finish (a color personally chosen by Martha Stewart) with mirror-polished stainless steel utensils. The lasting shine of the 4 dinner forks, 4 dinner spoons, 4 dinner knives, and 4 teaspoons will hold up in the dishwasher as well, making these pieces of cutlery an easy choice when it comes to investing in the beauty and functionality of your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.