
Garden Cottage Stainless Steel 16 Piece Flatware Set
Mfr # 129075.16
Zoro # G321738689
product price: $33.79
/eaKey Features
Material
Stainless Steel
Height
11 in
Width
3 in
Length
7.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129075.16
Zoro #
G321738689
UPC #
085081522566
Country of Origin
China
Dimensions
Height
11 in
Width
3 in
Length
7.75 in
Details
Material
Stainless Steel
Item
Flatware Set
Color
Stainless Steel
Description
The perfect addition to any table setting. Your guests will love the elegant design and feel right at home with the Martha Stewart Garden Cottage Stainless Steel 16 Piece Flatware Set. Includes 4 of each, dinner fork, dinner knife, dinner spoon and teaspoon. Made of strong, durable stainless steel that is built to last. This Martha Stewart flatware set is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.