Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Rimmed 12 Piece Fine Ceramic Dinnerware Set in Green

  • Mfr # 97243.12

  • Zoro # G721739484


product price: $52.09
/ea

Key Features

Overall Height
11.4 in
Overall Length
12 in
Overall Width
8.2 in
Color
Green
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97243.12
Zoro #
G721739484
UPC #
085081204240
Country of Origin
China

Dimensions

Overall Height
11.4 in
Overall Length
12 in
Overall Width
8.2 in

Details

Item
Dinnerware Set
Color
Green
Material
Ceramic

Description

Make your dining experience special with this gold rimmed 12 piece dinnerware by Martha Stewart! Formal or relaxed, your table setting sets the tone for your entire occasion. Use this gold rimmed set to display your unique style and showcase your favorite dishes. Designed with a colored edge and gold plated rim, this set adds some color and class to any meal. It comes with service for four people, including dinner plates, salad plates, and cereal bowls. Fine ceramic construction is lightweight and durable, hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.