Zoro Homepage

Gold Rimmed 12 Piece Fine Ceramic Dinnerware Set in Red

  • Mfr # 97244.12

  • Zoro # G521738847


product price: $43.39
/ea

Key Features

Overall Width
8.2 in
Color
Red
Material
Ceramic
Overall Length
12 in
Overall Height
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97244.12
Zoro #
G521738847
UPC #
085081204257
Country of Origin
China

Dimensions

Overall Width
8.2 in
Overall Length
12 in
Overall Height
11.4 in

Details

Color
Red
Material
Ceramic
Item
Dinnerware Set

Description

Make your dining experience special with this gold rimmed 12 piece dinnerware by Martha Stewart! Formal or relaxed, your table setting sets the tone for your entire occasion. Use this gold rimmed set to display your unique style and showcase your favorite dishes. Designed with a colored edge and gold plated rim, this set adds some color and class to any meal. It comes with service for four people, including dinner plates, salad plates, and cereal bowls. Fine ceramic construction is lightweight and durable, hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.