Zoro Homepage

Grady Set of 3 Clear Plastic Stackable Storage Boxes with White Engineered Wood Lids

  • Mfr # GS-BA1360-3W-CL-WH-MS

  • Zoro # G110112072


product price: $25.99
/ea

Key Features

Material
Medium Density Fiberboard, Plastic
Color
Clear/White
Length
4 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-BA1360-3W-CL-WH-MS
Zoro #
G110112072
UPC #
196861123214
Country of Origin
China

Dimensions

Length
4 in
Overall Width
11 in

Details

Material
Medium Density Fiberboard, Plastic
Color
Clear/White

Description

Maximize your space and utilize what could be wasted vertical real estate with this set of 3 Martha Stewart Stackable Plastic Organizer Boxes with Engineered Wood Lids. Work at home spaces as well as everyday areas will greatly benefit from the versatile design of these stacking storage bins. Made from premium BPA free, crack resistant plastic and adorned with durable and sturdy engineered wood lids, these storage boxes are ideal for desktops, counters, pantries and bathroom vanities. The transparent body allows you to easily see what is in each container for quick and easy access while the stackable design makes the most of any unused areas such as the top of the refrigerator or inside bureau drawers. Wipe clean with a dry cloth to maintain the elegant style of your new storage solution.


  • •Set of 3 multipurpose stackable storage boxes with lids
  • •Premium clear BPA free and crack resistant plastic
  • •White engineered wood lids
  • •Transparent design for easy item viewing
  • •Non-Slip feet ensures each unit stays in place
  • •Wipe clean with a soft dry cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.