Zoro Homepage

Hartley 6 Piece 4.1 Inch Stoneware Heart Shape Baker Set in Blue

  • Mfr # 144620.01

  • Zoro # G621737634


product price: $30.85
/ea

Key Features

Length
4.25 in
Height
1.75 in
Material
Stoneware
Color
Blue
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144620.01
Zoro #
G621737634
UPC #
085081660213
Country of Origin
China

Dimensions

Length
4.25 in
Height
1.75 in
Width
4 in

Details

Item
Baker Set
Material
Stoneware
Color
Blue

Description

Transform your kitchen creations into heartfelt delights with the Martha Stewart Hartley 6 Piece 4.1 Inch Stoneware Heart Shape Baker Set in Blue. Perfect for baking individual portions of savory casseroles or sweet desserts, each piece is crafted from durable stoneware that ensures even heat distribution for consistent results every time. The charming heart shape adds a touch of whimsy to your table, making these bakers ideal for both everyday meals and special occasions. Microwave, oven, and dishwasher safe, this set effortlessly combines functionality with Martha Stewart's signature style, making it a must-have addition to any culinary collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.