Heathland 4.4 Quart Aluminum Ceramic Nonstick Dutch Oven with Lid in Linen

  • Mfr # 142702.02

  • Zoro # G421739616


product price:  $43.85
/ea

Key Features

Overall Height (In.)
8 in
Material
Aluminum
Overall Length (In.)
14 in
Color
Linen
Overall Width (In.)
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142702.02
Zoro #
G421739616
UPC #
085081638519
Country of Origin
China

Dimensions

Overall Height (In.)
8 in
Overall Length (In.)
14 in
Overall Width (In.)
9.6 in

Details

Item
Dutch Oven
Material
Aluminum
Color
Linen

Description

Introducing the Martha Stewart Heathland 4.4 Quart Aluminum Ceramic Nonstick Dutch Oven in a sophisticated Linen hue, designed to elevate your culinary experience. Crafted from durable aluminum, this versatile Dutch oven ensures even heat distribution, allowing you to achieve perfect results whether you're simmering soups, braising meats, or baking hearty casseroles. The innovative ceramic nonstick coating not only makes for easy food release but also simplifies cleanup, letting you enjoy your delicious creations without the hassle. With its elegant design and practical features, this Dutch oven is as beautiful as it is functional. The Linen finish adds a touch of modern style to your kitchen, making it a stunning centerpiece for both cooking and serving. The sturdy lid locks in moisture and flavor, while the ergonomic handles provide a comfortable grip for effortless handling. Whether you're an experienced chef or a home cook, the Martha Stewart Heathland Dutch Oven is an essential addition to your cookware collection, helping you create memorable meals for family and friends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.