Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highbrook Jadeite Glass Loop Cake Stand in Mint

  • Mfr # 120566.01

  • Zoro # G821739001


product price: $44.79
/ea

Key Features

Height
4.13 in
Overall Width
9.65 in
Length
9.65 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120566.01
Zoro #
G821739001
UPC #
085081437471
Country of Origin
China

Dimensions

Height
4.13 in
Overall Width
9.65 in
Length
9.65 in

Details

Color
Mint
Item
Cake Stand
Material
Glass

Description

The Highbrook Jadeite Glass Cake Stand is made with an elegant loop edge design that will bring an ornate element to your cake display. Use this stand to show off your favorite desserts and elevate your table. Constructed with durable jadeite painted glass, this piece will add a delicate touch to your desserts and be a part of your collection for years to come. Hand wash only and do not use in oven or microwave.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.