Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holiday Ball Ornament 4 Piece Set in Gold

  • Mfr # 97139.04

  • Zoro # G821736802


product price: $22.65
/ea

Key Features

Material
Glass
Length
9.9 in
Color
Gold
Width
9.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97139.04
Zoro #
G821736802
UPC #
085081203205
Country of Origin
China

Dimensions

Length
9.9 in
Width
9.5 in
Height
4.5 in

Details

Material
Glass
Item
Ornament Set
Color
Gold

Description

This four piece ball ornament set will help your tree to sparkle with holiday cheer! Designed with a the classic bulb shape, each ornament is decorated with a different design in white and gold sparkles. This set of four is constructed with painted glass that is lightweight for stable placement. Ornaments have a smooth matte finish with glitter accents to add an extra shine to your tree. Includes loop string hangers with a Martha Stewart emblem charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.