Holiday Ice Skate Ornament 4 Piece Set in Red and Green

  • Mfr # 97150.04

  • Zoro # G821737236


product price:  $24.35
/ea

Key Features

Color
Red
Length
0.25 in
Material
Wood
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97150.04
Zoro #
G821737236
UPC #
085081203311
Country of Origin
China

Dimensions

Length
0.25 in
Height
3.2 in
Width
3 in

Details

Color
Red
Item
Ornament Set
Material
Wood

Description

The Martha Stewart Christmas Ice Skate 4 piece ornament set is colorful, fun, and will add some modern style to your tree. Ice Skate shaped wooden ornaments are lightweight for stable hanging, and have a soft plaid patterned fabric on both sides to add some unique style to your holiday decor. Each ornament features a loop string hanger with a Martha Stewart emblem charm. Dress up your tree with some color and pattern with this four piece ornament set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.