Zoro Homepage

Holiday Icicle 6 Piece Ornament Set in Silver

  • Mfr # 97145.06

  • Zoro # G321737002


product price: $32.49
/ea

Key Features

Color
Silver
Height
1.25 in
Material
Glass
Length
7.5 in
Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97145.06
Zoro #
G321737002
UPC #
085081203267
Country of Origin
China

Dimensions

Height
1.25 in
Length
7.5 in
Width
8.4 in

Details

Color
Silver
Material
Glass
Item
Ornament Set

Description

These pointy bulb ornaments, set of six, by Martha Stewart will make your tree drip with holiday cheer! Designed with a pointed bulb shape, these hand painted ornaments feature red and gold accents, making them perfect for your classy tree. Constructed of beautiful glass to get the perfect shine reflected from your Christmas lights, these ornaments will add something special to your holiday decor. Includes loop string hangers with a Martha Stewart emblem charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.