
Holiday Plaid 8 Piece 19 Ounce Stoneware Mug Set in Green
Mfr # 140731.01
Zoro # G021739696
product price:Â $56.85
/eaKey Features
Height
4 in
Color
Green
Width
4 in
Length
5.5 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140731.01
Zoro #
G021739696
UPC #
085081618269
Country of Origin
China
Dimensions
Height
4 in
Width
4 in
Length
5.5 in
Details
Item
Mug Set
Color
Green
Material
Stoneware
Description
Warm yourself up and your home with holiday cheer and the Martha Stewart Holiday Plaid 8 Piece 19 Ounce Stoneware Mug Set. These mugs are decorated with a cozy plaid pattern that suit any jolly decorations. Its stoneware construction will make these last for years of holiday parties and dinners. Being dishwasher and microwave these mugs are great for everyday use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.