Holiday Pointy Ball and Pinecone 4 Piece Ornament Set in Gold

  • Mfr # 97143.04

  • Zoro # G521736997


product price:  $21.55
/ea

Key Features

Length
10.2 in
Height
3 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97143.04
Zoro #
G521736997
UPC #
085081203243
Country of Origin
China

Dimensions

Width
6.8 in
Length
10.2 in
Height
3 in

Details

Material
Glass
Color
Gold
Item
Ornament Set

Description

This four piece pinecone and pointy ball ornament set will help your tree to sparkle with holiday cheer! Designed with a classy pointed bulb shape and pinecone figural shape. This set of four is constructed with painted glass that is lightweight for stable placement. Ornaments have a smooth matte finish with glitter accents to add an extra shine to your tree. Includes loop string hangers with a Martha Stewart emblem charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.