
Hutton Four Tier Shaker Style Bookcase with Storage Cabinet in Gray Washed Wood with Oil Rubbed Bronze Hardware
Mfr # ZG-053-GY-BK-MS
Zoro # G210112125
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Shelf Capacity
200 lbs
Length
14 in
Material
Particleboard, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZG-053-GY-BK-MS
Zoro #
G210112125
UPC #
196861041365
Country of Origin
China
Dimensions
Width
30 in
Length
14 in
Details
Color
Gray Washed Wood/Oil Rubbed Bronze Hardware
Shelf Capacity
200 lbs
Material
Particleboard, Steel
Description
The Martha Stewart Hutton Bookcase adds timeless elegance and functional storage to your home office. The trend-forward finish and complementary hardware elevate the look of your decor with subtle style. Ample storage is provided with a versatile four-tier design and integrated storage cabinet for keeping your work surfaces orderly and clutter-free. Pair with the Hutton Desk for a total home office refresh. Assembly is easy with the included tools and step-by-step instructions.
- •Versatile shaker style bookcase
- •Durable Engineered Wood with a gray wash wood melamine finish
- •Four tier design for ample storage space
- •Built in cabinet provides closed storage option
- •Complementary hardware in oil rubbed bronze
- •Adjustable floor glides
- •Assembly required tools included
- •Wipe clean with a damp cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.