
Hutton Four Tier Shaker Style Bookcase with Storage Cabinet in Gray with Brushed Nickel Hardware
Mfr # ZG-053-GY-MS
Zoro # G310112117
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Shelf Capacity
200 lbs
Length
14 in
Material
Particleboard, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZG-053-GY-MS
Zoro #
G310112117
UPC #
196861041341
Country of Origin
China
Dimensions
Width
30 in
Length
14 in
Details
Color
Gray/Brushed Nickel
Shelf Capacity
200 lbs
Material
Particleboard, Steel
Description
The Martha Stewart Hutton Bookcase adds timeless elegance and functional storage to your home office. The trend-forward finish and complementary hardware elevate the look of your decor with subtle style. Ample storage is provided with a versatile four-tier design and integrated storage cabinet for keeping your work surfaces orderly and clutter-free. Pair with the Hutton Desk for a total home office refresh. Assembly is easy with the included tools and step-by-step instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.