Hutton Shaker Style Home Office 3 Drawer Desk in White w/Polished Brass Hardware

  • Mfr # ZG-ZP-20-WH-GLD-MS

  • Zoro # G615939266


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Steel
Overall Width
54 in
Load Capacity (Lb.)
200 lbs.
Color
White Frame/Polished Brass Hardware
Length
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG-ZP-20-WH-GLD-MS
Zoro #
G615939266
UPC #
196861189296
Country of Origin
China

Dimensions

Overall Width
54 in
Length
22.75 in

Details

Material
Engineered Wood, Steel
Load Capacity (Lb.)
200 lbs.
Color
White Frame/Polished Brass Hardware

Description

The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a wide, top-center pull-out drawer and two side pull-out drawers for keeping your work surfaces tidy. Pair with the Hutton bookcase and file cabinet for a total home office refresh. Drawer glides are pre-assembled to save time during assembly, which is made easy with the included tools and step-by-step instructions.


  • Shaker style home office desk with storage
  • Timeless design in a classic white finish
  • Complementary hardware in polished brass
  • Wide, top-center pull-out drawer and two side pull-out drawers
  • Durable wood frame construction with plastic floor glides to protect hard flooring surfaces
  • Engineered wood top with a melamine finish
  • Pre-assembled drawer glides promote efficient, easy assembly with all required tools included
  • Wipe clean with a damp cloth
  • Left and Right Drawer Size (2): 11"W x 13.25"D x 2.75"H; Middle Drawer Size: 20"W x 13.25"D x 2.75"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.