Ivy Upholstered Office Chair in Black/Polished Brass

  • Mfr # CH-220921-1-BK-GLD-MS

  • Zoro # G409990664


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Metal, Polyurethane
Overall Width
19 in
Overall Length
21.25 in
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-220921-1-BK-GLD-MS
Zoro #
G409990664
UPC #
196861041563
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
21.25 in

Details

Color
Black Faux Leather/Polished Brass
Material
Foam, Metal, Polyurethane
Weight Capacity
300

Description

The Martha Stewart Ivy Armless Office Chair pairs traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished brass frame that adds elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.