Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jadeite Glass Cake Stand

  • Mfr # 129167.01

  • Zoro # G821738929


product price: $37.35
/ea

Key Features

Overall Width
11.25 in
Length
11.25 in
Height
4.75 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129167.01
Zoro #
G821738929
UPC #
085081523488
Country of Origin
China

Dimensions

Overall Width
11.25 in
Length
11.25 in
Height
4.75 in

Details

Color
Jade
Material
Glass
Item
Cake Stand

Description

Serve all your favorite desserts to your guests with the Martha Stewart Jadeite Glass Cake Stand. Made of beautiful jadeite glass that is sure to compliment your table, formal or relaxed. Features a beautifully elevated design that will make your desserts stand out and appetizing! This Martha Stewart cake stand is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.