Kayden Home Office Modular 2 Tier Bookshelf in Black

  • Mfr # NAN-FY-23042-SF-BK-MS

  • Zoro # G115939308


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Length
23.5 in
Material
Engineered Wood
Width
15.75 in
Load Capacity (Lb.)
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN-FY-23042-SF-BK-MS
Zoro #
G115939308
UPC #
196861189388
Country of Origin
China

Dimensions

Length
23.5 in
Width
15.75 in

Details

Material
Engineered Wood
Color
Black
Load Capacity (Lb.)
75 lbs.

Description

Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office Bookshelf. A simple yet stunning design, highlighted by clean lines paired with a sturdy frame, enhances any creative headquarters. Two shelves provide ample storage space, making it easy to keep your surface clean and organized. Part of our modular collection, this piece pairs beautifully with the coordinating desks and file cabinet to craft a custom arrangement that fits any workspace. Assembly is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.


  • Modular home office bookshelf with storage
  • Simple yet stunning design with clean lines and a classic black finish
  • Two spacious open storage shelves
  • Engineered wood construction with a melamine finish
  • Modular design for crafting a custom arrangement
  • Easy assembly with step-by-step instructions
  • Wipe clean with a damp cloth
  • Shelf Size (2): 15.75"W x 23.5"W x 12.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.