Kayden Single-Drawer Desk w/Dual 3 Drawer File Cabinets in Black w/Oil Rubbed Bronze Hardware

  • Mfr # KHO-23042-TBFC2-BK-BK-MS

  • Zoro # G515939281


product price:  $612.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
31.5 in
Color
Black
Material
Alloy, Aluminum, Engineered Wood, Steel
Length
24.25 in
Load Capacity (Lb.)
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KHO-23042-TBFC2-BK-BK-MS
Zoro #
G515939281
UPC #
196861192722
Country of Origin
China

Dimensions

Overall Width
31.5 in
Length
24.25 in

Details

Color
Black
Material
Alloy, Aluminum, Engineered Wood, Steel
Load Capacity (Lb.)
75 lbs.

Description

Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office Desk and Dual File Cabinets. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters with eye-catching charm. A center pull-out desk drawer along with each file cabinets two pull-out drawers and larger bottom drawer that is customizable to hold either letter-size or legal-size hanging folders provide ample space for supplies or dcor and allow you to effortlessly keep your work surface clean and organized. Part of our modular collection, this three-piece set can be used alone or further enhanced with an additional desk or bookshelf to craft a custom arrangement that fits any workspace's needs. The drawer glides are pre-assembled to save time during assembly, which is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.


  • Modular home office set with desk and dual three-drawer file cabinets
  • Simple yet stunning design with clean lines and a classic black finish
  • Complementary hardware in oil rubbed bronze
  • Desk boasts top pull-out storage drawer, each file cabinet features two top drawers, one larger drawer
  • Engineered wood construction with a melamine finish
  • Modular design for crafting a custom arrangement
  • Desk's pre-assembled drawer glides promote efficient, easy assembly with step-by-step instructions
  • Wipe clean with a damp cloth
  • Desk Drawer Size: 27.25"W x 13.25"D x 2.5"H
  • Small Drawer Size (4): 12.25" W x 13.5"D x 3.25"H; Large Drawer Size (2): 12.25"W x 13.5"D x 10"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.