Kerry 8 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 9 x 3

  • Mfr # BE-PB9050-G-8-CLRGLD-MS

  • Zoro # G210112118


product price: $25.99
/ea

Key Features

Material
Plastic
Color
Clear/Gold Trim
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB9050-G-8-CLRGLD-MS
Zoro #
G210112118
UPC #
196861046834
Country of Origin
China

Dimensions

Length
9 in
Overall Width
3 in

Details

Material
Plastic
Color
Clear/Gold Trim

Description

Thoughtful, functional storage is at your fingertips with this 8 pack of 9 x 3 Martha Stewart Kerry Stackable Organizers. Clear, BPA-free plastic bins are elevated by beautiful gold trim and can be configured on demand for a custom fit in a drawer or on top of your work surface. Recessed bottoms allow the components to slide from side to side for quick access and stack vertically making them an ideal storage solution for small spaces. Non-slip feet ensure these organizer trays stay where you put them and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.


  • •9" x 3" stackable modular desk and drawer organizers, Set of 8
  • •Clear with gold trim
  • •Premium BPA free and crack resistant plastic
  • •Versatile design ideal for in-drawer or desktop use
  • •Recessed bottoms allow each piece to stack and slide
  • •Non-Slip feet ensures each unit stays in place
  • •Wipe clean with a damp cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.