Zoro Homepage

Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim

  • Mfr # BE-PB7357-G-CLRGLD-MS

  • Zoro # G410112093


product price: $10.19
/ea

Key Features

Material
Plastic
Color
Clear/Gold Trim
Length
8.75 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB7357-G-CLRGLD-MS
Zoro #
G410112093
UPC #
196861055744
Country of Origin
China

Dimensions

Length
8.75 in
Overall Width
2.75 in

Details

Material
Plastic
Color
Clear/Gold Trim

Description

Thoughtful, functional storage is at your fingertips with this 4 compartment Martha Stewart Kerry Desktop Organizer. Clear, BPA-free plastic is elevated by beautiful gold trim and can house a multitude of items to keep your home work or personal business neat and clean. The versatile design allows this piece to serve double duty as a makeup brush holder for your vanity or for personal care item storage in your bathroom. Non-slip feet ensure this organizational must-have stays where you put it and the sophisticated, versatile design multitasks in countless other living spaces requiring tidy, clutter-free surfaces.


  • •4 Compartment desktop organizer
  • •Clear with gold trim
  • •Premium BPA free and crack resistant plastic
  • •Versatile design for use in multiple living spaces
  • •Non-Slip feet ensures the unit stays in place
  • •Wipe clean with a damp cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.