
Kingstree 1.9 Quart Stainless Steel Whistling Tea Kettle in Off-White
Mfr # 141560.01
Zoro # G821739049
product price:Â $62.55
/eaKey Features
Length
9.7 in
Width
7.25 in
Material
Stainless Steel
Height
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141560.01
Zoro #
G821739049
UPC #
085081626745
Country of Origin
China
Dimensions
Length
9.7 in
Width
7.25 in
Height
11 in
Details
Item
Whistling Tea Kettle
Material
Stainless Steel
Color
Off-White
Description
Introducing the Martha Stewart Kingstree 1.9 Quart Stainless Steel Whistling Tea Kettle in a stunning off-white finish. Elevate your tea-drinking experience with this beautifully designed kettle, perfect for both everyday use and special occasions. Crafted from high-quality stainless steel, it ensures durability and exceptional heat distribution for quick boiling. The classic whistling feature alerts you when your water is ready, while the ergonomic handle provides a comfortable grip for safe pouring. Its elegant design complements any kitchen decor, making it a stylish addition to your stovetop. Whether you're brewing a cozy cup of tea or preparing hot water for your favorite recipes, the Kingstree Tea Kettle combines functionality with sophistication. Enjoy the perfect brew every time with Martha Stewart's trusted quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.