Kingstree 1.9 Quart Stainless Steel Whistling Tea Kettle in Silver

  • Mfr # 141559.01

  • Zoro # G821740038


product price: $62.55
/ea

Key Features

Length
9.7 in
Height
11 in
Material
Stainless Steel
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141559.01
Zoro #
G821740038
UPC #
085081626738
Country of Origin
China

Dimensions

Length
9.7 in
Height
11 in
Width
7.25 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Whistling Tea Kettle

Description

Introducing the Martha Stewart Kingstree 1.9 Quart Stainless Steel Whistling Tea Kettle in a stunning silver finish. Elevate your tea-drinking experience with this beautifully designed kettle, perfect for both everyday use and special occasions. Crafted from high-quality stainless steel, it ensures durability and exceptional heat distribution for quick boiling. The classic whistling feature alerts you when your water is ready, while the ergonomic handle provides a comfortable grip for safe pouring. Its elegant design complements any kitchen decor, making it a stylish addition to your stovetop. Whether you're brewing a cozy cup of tea or preparing hot water for your favorite recipes, the Kingstree Tea Kettle combines functionality with sophistication. Enjoy the perfect brew every time with Martha Stewart's trusted quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.