Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Fresh Keeper Container Set

  • Mfr # 128828.03

  • Zoro # G621738440


product price: $28.79
/ea

Key Features

Overall Width (In.)
8 in
Overall Height (In.)
6.2 in
Overall Length (In.)
11.5 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128828.03
Zoro #
G621738440
UPC #
085081520098
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Height (In.)
6.2 in
Overall Length (In.)
11.5 in

Details

Color
White
Item
Container Set
Material
Plastic

Description

This Martha Stewart Fresh Keeper Container is the perfect container when you need to keep food well ventilated and well contained. This set comes with a removable basket and outer container with a vented lid slider. The removable basket can act as a colander to wash produce while the elevated bottom promotes airflow and a space for liquid drainage to prevent spoiling. Vented lid at top controls humidity to keep different food types fresh. This Dual function set can be used as one piece or separated and saves you space with its stackable storage design!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.