Liam 2-Tier Gray Mobile Office Storage and Printer Cart w/Brushed Nickel Frame

  • Mfr # NAN-JH-17107-GY-MS

  • Zoro # G009990682


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Overall Width
31.75 in
Capacity
55
Material
Laminate, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN-JH-17107-GY-MS
Zoro #
G009990682
UPC #
196861041440
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
31.75 in

Details

Color
Gray/Brushed Nickel Frame
Capacity
55
Material
Laminate, Steel

Description

The Martha Stewart Liam 2 Tier Mobile Printer Cart allows you to effortlessly and conveniently transport your office accessories to wherever you're working and roll them out of the way when you need the space. Boasting two sturdy engineered wood shelves in a timeless gray finish and an offset steel frame in brushed nickel, this moveable storage solution lends modern sophistication to any home office area. Locking casters keep the cart in place and make for a smooth transfer when it's time to move your supplies. Assembly is quick and easy with the included tools and step-by-step instructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.