
Lockner 18 x 12 Inch Beech Wood Cutting Board with Juice Groove
Mfr # 138264.01R
Zoro # G021738699
product price:Â $38.49
/eaKey Features
Height
1.15 in
Width
12 in
Material
Wood
Length
18 in
Color
Light Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138264.01R
Zoro #
G021738699
UPC #
085081592767
Country of Origin
China
Dimensions
Height
1.15 in
Width
12 in
Length
18 in
Details
Material
Wood
Item
Wood Cutting Board
Color
Light Brown
Description
From the simple act of slicing cheese for an afternoon snack to the multi-step mise en place process, a cutting board will find its way into almost all of your culinary endeavors. Stock your kitchen with a durable and reliable food prep piece that meets the highest standard possible - Martha Stewart's. The Lochner Beech Wood Cutting Board is built to withstand not just hours, but years, of everyday use. Finished with a natural oil for rustic shine, it features a wide, spacious surface lined with deep juice wells to catch all liquids for a clean, mess-free countertop. The solid beech wood craftsmanship is gentle on knives but tough on any cutting task. Smooth, grained variations give the board a unique character that is worthy of your guests' admiration. Use it as a serving tray or a grazing board when you have guests over. Hand wash only. Do not soak in water to prevent splitting. To maintain the board's beautiful finish, apply mineral oil when the wood feels rough or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.