Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockton 14 Piece Ceramic Nonstick Aluminum Cookware Set in Martha Blue

  • Mfr # 128112.14R

  • Zoro # G321738184


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Martha Blue
Overall Height (In.)
9 in
Material
Aluminum
Overall Width (In.)
15 in
Overall Length (In.)
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128112.14R
Zoro #
G321738184
UPC #
085081512932
Country of Origin
China

Dimensions

Overall Height (In.)
9 in
Overall Width (In.)
15 in
Overall Length (In.)
25 in

Details

Color
Martha Blue
Material
Aluminum
Item
Cookware Set

Description

The Martha Stewart Lockton Premium 14 Piece Cookware Set brings quality and style to the home kitchen. Featuring am enameled exterior and a ceramic nonstick interior free of unwanted chemicals such as PFOA and Cadmium. The heavy-gauge aluminum cookware pieces are oven safe up to 480F and the tempered glass lids are up to 350F. All pots and pans are dishwasher safe but it is recommended to hand wash to better preserve the quality. Cook up a variety of meals from savory entrees and filling side dishes to sweet desserts and delectable pastries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.