
Lockton 2 Pc Stainless Steel Turner & Slotted Spoon Kitchen Tool Set in Linen w/ Gold
Mfr # 142693.02
Zoro # G021740142
product price:Â $23.39
/eaKey Features
Overall Length
14.5 in
Material
Stainless Steel
Overall Width (In.)
4 in
Overall Height (In.)
2.75 in
Color
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142693.02
Zoro #
G021740142
UPC #
085081638427
Country of Origin
China
Dimensions
Overall Length
14.5 in
Overall Width (In.)
4 in
Overall Height (In.)
2.75 in
Details
Material
Stainless Steel
Item
Kitchen Tool Set
Color
Linen
Description
Elevate your culinary experience with this Martha Stewart Lockton Stainless Steel Kitchen Tool Set in a chic Linen and Gold finish. This stylish collection includes essential tools designed for both function and aesthetics, making it a perfect addition to any modern kitchen. Each tool features durable stainless steel construction that ensures long-lasting performance, while the comfortable nylon handle provides a secure grip, allowing you to effortlessly tackle any cooking task. Designed with convenience in mind, each tool comes equipped with a hanging hole, making storage a breeze and keeping your kitchen organized. Plus, these utensils are dishwasher safe, allowing for easy cleanup after meals. With the Martha Stewart Lockton Kitchen Tool Set, you can enjoy both elegance and practicality in every culinary creation. Transform your cooking space into a stylish haven while enjoying the superior functionality of these essential kitchen tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.