Lockton 2 Piece Aluminum 10 Inch and 12 Inch Frying Pan Set in Linen
- Mfr # 138444.02R
- Zoro # G621739010
product price:Â
$
50.35
/ea
Key Features
Overall Width (In.)
14.8
Overall Length (In.)
22.6
Overall Height (In.)
5
Material
Aluminum
Color
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138444.02R
- Zoro #
- G621739010
- UPC #
- 085081594624
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 14.8
- Overall Length (In.)
- 22.6
- Overall Height (In.)
- 5
Details
- Item
- Frying Pan Set
- Material
- Aluminum
- Color
- Linen
Description
Durable, handy, and versatile, the Lockton 2-piece Aluminum Nonstick Frying Pan Set delivers excellent dishes from breakfast to late-night cravings. The set offers a 10-inch and a 12-inch frying pan, both crafted from heavy-gauge aluminum to outlast the demands of everyday cooking and withstand up to 480 DegF in the oven. Made without PFOA, the pan's interior has a triple-layer Platinum SR nonstick coating to provide the ultimate level of durability and to promote smooth food release and cleanup. From frying eggs and toasting bread to pan-searing salmon and sauteing vegetables, these pans can cook up a wide range of meals for casual dinners or fancier occasions. Toss, flip, or maneuver with confidence using the riveted stainless steel handles for a sturdy and comfortable grip. Dishwasher safe, hand wash recommended. Embrace thoughtfully designed home essentials from America's most trusted lifestyle expert, Martha Stewart. Step into her exquisite and iconic world filled with a curation of high-quality products to prep, cook, bake, serve, and enjoy. All crafted to elevate everyday homemaking and seasonal entertaining, these kitchen and tabletop pieces blend style and performance, inspiring avid hosts and home cooks to set stylish tables, serve up delicious meals, and create spectacular memories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.