Shop MARTHA STEWART
See all product information
Create Account
Lockton 2 Piece Stainless Steel Skimmer and Ladle Kitchen Tool Set in Linen w/ Gold
- Mfr # 143816.02
- Zoro # G521737222
product price:Â
$
24.89
/ea
Key Features
Overall Length
14-1/2 in
Overall Height (In.)
2.75 in
Overall Width (In.)
4 in
Color
Linen
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143816.02
- Zoro #
- G521737222
- UPC #
- 085081650733
- Country of Origin
- China
- Item
- Kitchen Tool Set
- Color
- Linen
- Material
- Stainless Steel
Dimensions
- Overall Length
- 14-1/2 in
- Overall Height (In.)
- 2.75 in
- Overall Width (In.)
- 4 in
Description
Elevate your culinary experience with this Martha Stewart Lockton Stainless Steel Kitchen Tool Set in a chic Linen and Gold finish. This stylish collection includes essential tools designed for both function and aesthetics, making it a perfect addition to any modern kitchen. Each tool features durable stainless steel construction that ensures long-lasting performance, while the comfortable nylon handle provides a secure grip, allowing you to effortlessly tackle any cooking task. Designed with convenience in mind, each tool comes equipped with a hanging hole, making storage a breeze and keeping your kitchen organized. Plus, these utensils are dishwasher safe, allowing for easy cleanup after meals. With the Martha Stewart Lockton Kitchen Tool Set, you can enjoy both elegance and practicality in every culinary creation. Transform your cooking space into a stylish haven while enjoying the superior functionality of these essential kitchen tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.