Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockton 3.5 Quart Aluminum Saucepan

  • Mfr # 123672.02

  • Zoro # G521737895


product price: $48.75
/ea

Key Features

Material
Aluminum
Overall Width (In.)
8.25 in
Overall Length (In.)
16 in
Color
Turquoise
Overall Height (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123672.02
Zoro #
G521737895
UPC #
085081468536
Country of Origin
China

Dimensions

Overall Width (In.)
8.25 in
Overall Length (In.)
16 in
Overall Height (In.)
6.5 in

Details

Item
Sauce Pan
Material
Aluminum
Color
Turquoise

Description

Cook all your favorite foods in this Martha Stewart 3.5 Quart Aluminum Saucepan. Made of heavy-guage aluminum for even heat distribution. Reinforced triple layered nonstick interior for easy food release. Porcelain enamel exterior for lasting shine and quick cleanup. Riveted stainless steel handles for stability and strength. PFOA free and is oven safe up to 480 Degrees Fahrenheit (glass lid up to 350 degrees Fahrenheit. This Martha Stewart saucepan is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.