Lulu Upholstered Office Chair in Black/Polished Nickel

  • Mfr # CH-240229-1-BK-MS

  • Zoro # G915939256


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 in
Material
Faux Leather, Foam, Metal
Weight Capacity
300 lbs.
Overall Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-240229-1-BK-MS
Zoro #
G915939256
UPC #
196861189067
Country of Origin
China

Dimensions

Overall Length
27 in
Overall Width
26.5 in

Details

Color
Black Faux Leather/Polished Nickel Frame
Material
Faux Leather, Foam, Metal
Weight Capacity
300 lbs.

Description

Bring a modern aesthetic to your homes corporate nook with the Martha Stewart Lulu Office Chair. The sleek, armless design adds a chic touch to any home workspace and fits perfectly with most desks, streamlining your layout and keeping your space tidy and neat. A gorgeous faux leather upholstery adorns the back and seat, complemented by metallic side accents and frame with a polished nickel finish to deliver an understated charm. Take on every workday in comfort with the seats tilt functionality and pneumatic, multi-position, height-adjust lift that help you find just the right position. Plus, the 360° swivel seat and dual wheel casters allow you to move around your home command center hassle-free. Assembly is easy with the included tools and step-by-step instructions and keeping your chair looking pristine is easy by wiping clean with a dry cloth.


  • Modern office chair with sleek, armless design that brings a chic aesthetic to any home's corporate nook
  • Back and seat adorned in a gorgeous black faux leather upholstery
  • Complementary polished nickel metallic side accents and frame with dual wheel casters
  • The 360° swivel seat and multi-position, height-adjust lift provide all-day comfort
  • Tilt function grants a custom seating experience
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.