Maeve Upholstered Office Chair in Beige Stripe/Polished Nickel

  • Mfr # CH-231216-3-1-BG-MS

  • Zoro # G015939279


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.25 in
Color
Beige Stripe Fabric/Polished Nickel Frame
Overall Length
23.25 in
Material
Fabric, Foam, Metal
Weight Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-231216-3-1-BG-MS
Zoro #
G015939279
UPC #
196861189258
Country of Origin
China

Dimensions

Overall Width
20.25 in
Overall Length
23.25 in

Details

Color
Beige Stripe Fabric/Polished Nickel Frame
Material
Fabric, Foam, Metal
Weight Capacity
300 lbs.

Description

Innovate your homes productivity sanctuary with this Martha Stewart Maeve Office Chair. An inviting design pairs with luxurious, plush comfort in the seat and back covered in soft fabric. A stylish metal frame with a polished nickel finish completes the look for unmatched modern appeal. A sleek, armless construction integrates seamlessly into any design scheme and pairs with most desks, making it easy to maintain a neat, tidy presentation. Enjoy exceptional comfort throughout the workday with the chairs high-rise back and 360° swivel seat with tilt functionality. Find the perfect position for you with the seats pneumatic, multi-position, height-adjust lift and ensure everything in your home command center is within reach with the frames dual wheel casters. Assembly is easy with the included tools and step-by-step instructions and keeping your chair looking pristine is easy by wiping clean with a dry cloth.


  • Stylish office chair with sleek, armless design innovates your home's productivity sanctuary
  • Soft, inviting, beige stripe fabric upholstery
  • Stylish metal frame with a polished nickel finish completes the look for unmatched modern appeal
  • A high-rise back and 360° swivel seat with tilt functionality provide long-lasting comfort
  • Pneumatic, multi-position, height-adjust seat lift for a customized seating experience
  • Dual wheel casters ensure everything in your home command center is within reach
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.