Maeve Upholstered Office Chair in Sage/Polished Nickel

  • Mfr # CH-231216-3-SG-MS

  • Zoro # G316045969


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Length
23.25 in
Width
20.25 in
Capacity
300 lbs
Material
Fabric, Foam, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-231216-3-SG-MS
Zoro #
G316045969
UPC #
196861189241
Country of Origin
China

Dimensions

Length
23.25 in
Width
20.25 in

Details

Color
Sage Fabric/Polished Nickel Frame
Capacity
300 lbs
Material
Fabric, Foam, Metal

Description

Innovate your homes productivity sanctuary with this Martha Stewart Maeve Office Chair. An inviting design pairs with luxurious, plush comfort in the seat and back covered in soft fabric. A stylish metal frame with a polished nickel finish completes the look for unmatched modern appeal. A sleek, armless construction integrates seamlessly into any design scheme and pairs with most desks, making it easy to maintain a neat, tidy presentation. Enjoy exceptional comfort throughout the workday with the chairs high-rise back and 360° swivel seat with tilt functionality. Find the perfect position for you with the seats pneumatic, multi-position, height-adjust lift and ensure everything in your home command center is within reach with the frames dual wheel casters. Assembly is easy with the included tools and step-by-step instructions and keeping your chair looking pristine is easy by wiping clean with a dry cloth.


  • Stylish office chair with sleek, armless design innovates your home's productivity sanctuary
  • Soft, inviting, sage fabric upholstery
  • Stylish metal frame with a polished nickel finish completes the look for unmatched modern appeal
  • A high-rise back and 360° swivel seat with tilt functionality provide long-lasting comfort
  • Pneumatic, multi-position, height-adjust seat lift for a customized seating experience
  • Dual wheel casters ensure everything in your home command center is within reach
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.