Shop MARTHA STEWART
See all product information
Create Account
Maisie Queen Upholstered Platform Bed, Wingback Headboard and Cushioned Siderails
- Mfr # TW-3WDB0032BC-Q-OWH-MS
- Zoro # G722936479
product price:
$
812.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White
Material
Boucle, Engineered Wood, Fabric, Foam, Wood
Overall Height
50 in
Overall Width
68.75 in
Overall Length
86.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-3WDB0032BC-Q-OWH-MS
- Zoro #
- G722936479
- UPC #
- 196861133978
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 50 in
- Overall Width
- 68.75 in
- Overall Length
- 86.5 in
Details
- Color
- Off-White
- Material
- Boucle, Engineered Wood, Fabric, Foam, Wood
- Weight Capacity
- 800 lbs
Description
Create a peaceful retreat that reflects style, comfort, and enduring quality with the Martha Stewart Maisie Upholstered Platform Bed where great sleep-and great design-meet. Stunning boucle upholstery covers the headboard, footboard, and cushioned siderails and seamlessly blends into any decor. Thoughtfully crafted with a solid wood frame and wooden slat supports, this queen-size bed holds up to 800 lbs. static weight and requires no box spring. Gracefully tapered legs give 6.5 inches of underbed space for storage while the included illustrated instructions guide you through the assembly process in under one hour. Designed with Martha’s signature attention to detail, this bed blends subtle sophistication with modern practicality for a look that’s both timeless and effortlessly chic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.