Zoro Homepage

Mango Wood 14" Round Charcuterie Serving Board

  • Mfr # 129139.01

  • Zoro # G221738680


product price: $48.75
/ea

Key Features

Width
14 in
Length
17.5 in
Color
Brown
Height
1.25 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129139.01
Zoro #
G221738680
UPC #
085081523204
Country of Origin
China

Dimensions

Width
14 in
Length
17.5 in
Height
1.25 in

Details

Color
Brown
Item
Serving Board
Material
Wood

Description

Entertain all your guests with the Martha Stewart Mango Wood 14" Round Charcuterie Serving Board. You can serve any tasty snack or meal such as cheese, deli meats, bread, pizza, fruits and much more. Crafted from strong eco-friendly mango wood. Perfect for prepping ingredients or serving hors d'oeuvres. This Martha Stewart serving board is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.