
Martha by 6 Cups Heart Mold Pre-seasoned Cast Iron Pan in Black
Mfr # 134697.01
Zoro # G121740028
product price:Â $38.99
/eaKey Features
Overall Height (In.)
1.6 in
Overall Width (In.)
7 in
Color
Black
Overall Length (In.)
8.75 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
134697.01
Zoro #
G121740028
UPC #
085081556912
Country of Origin
China
Dimensions
Overall Height (In.)
1.6 in
Overall Width (In.)
7 in
Overall Length (In.)
8.75 in
Details
Color
Black
Material
Cast Iron
Item
Heart Mold
Description
Part of Martha's signature collection, this premium 6 cup heart mold cast iron pan makes beautiful and unique desserts and baked dishes that will stand out and make your table feel special. Constructed of quality pre-seasoned cast iron that features extended handles for easy transport and is oven safe up to 500F. Make the most adorable cakes, desserts, appetizers and baked dishes in this pan that is shaped out of 6 molded hearts, perfect for custom displays on special occasions or for small gatherings. Cast iron heats evenly for consistent results and is safe in the oven, on the grill, and in the broiler. Make your home baked desserts look professional with this molded pan by Martha herself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.