Martha by 7 Inch Square Pre-Seasoned Cast Iron Grill Press

  • Mfr # 134691.01

  • Zoro # G521737642


product price: $42.25
/ea

Key Features

Color
Black
Material
Cast Iron
Overall Height
2.6 in
Overall Length
7 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134691.01
Zoro #
G521737642
UPC #
085081556851
Country of Origin
China

Dimensions

Overall Height
2.6 in
Overall Length
7 in
Overall Width
7 in

Details

Color
Black
Material
Cast Iron
Item
Grill Press

Description

Step up your grilling with the Martha by Martha Stewart 7 Inch Square Pre-Seasoned Cast Iron Grill Press. Pre-Seasoning allows for easy release of foods. Keep bacon from curling and press out unwanted grease from your meats. The cast iron handle is as heat resistant as the rest of the grill press. When preheated, the press also speeds up cooking time significantly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.