Maxine Upholstered Office Chair in White/Polished Nickel

  • Mfr # GO-18301-WH-MS

  • Zoro # G916181913


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather, Foam, Metal
Capacity
300 lbs
Length
30 in
Width
28-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-18301-WH-MS
Zoro #
G916181913
UPC #
196861189135
Country of Origin
China

Dimensions

Length
30 in
Width
28-3/4 in

Details

Material
Faux Leather, Foam, Metal
Capacity
300 lbs
Color
White/Polished Nickel Frame

Description

Elevate your homes workspace sanctuary with this Martha Stewart Maxine Office Chair that offers a seamless blend of style and function. The charming, ergonomically designed faux leather upholstered back and seat provide lumbar support and lend understated elegance that pairs beautifully with the metal frames polished nickel finish. A high-rise back is designed with comfort in mind while the flared armrests deliver additional contemporary appeal to fit your spaces aesthetic. Find your perfect position and enjoy luxurious comfort throughout the workday with this chairs exceptional personalization in the form of a 360° swivel seat, multi-position height-adjust lift, tilt functionality, and dual wheel casters. Assembly is easy with the included tools and step-by-step instructions and maintaining your chairs beautiful appearance is simple by wiping clean with a dry cloth.


  • Contemporary desk chair designed to elevate any home workspace sanctuary
  • Charming, ergonomically designed white faux leather back and seat with lumbar support
  • Eye-catching and comfortable high-rise back
  • Flared armrests deliver additional contemporary appeal
  • 360° swivel seat with multi-position height-adjustable lift and tilt functionality
  • Dual wheel casters make it easy to move around your home command center
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.