Mayberry Canister 4 Piece 2.1 and 1 Quart Glass Canister Set

  • Mfr # 120581.04

  • Zoro # G621736835


product price:  $37.35
/ea

Key Features

Overall Height (In.)
5.5 in
Overall Length (In.)
8 in
Color
Clear
Overall Width (In.)
5.5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120581.04
Zoro #
G621736835
UPC #
085081437624
Country of Origin
China

Dimensions

Overall Height (In.)
5.5 in
Overall Length (In.)
8 in
Overall Width (In.)
5.5 in

Details

Color
Clear
Material
Glass
Item
Canister Set

Description

Store all your favorite dry ingredients in these amazing glass canisters. Featuring an air tight sealing lid to keep everything inside fresh for a long time. Made of strong glass that will fit any kitchen. Includes one 2.1 quart jar and one 1 quart jar.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.